Shop All Round Spacers
Midwest Fastener
Round Spacer, Chrome Steel, 1/8 in Overall Lg, 1/4 in Inside Dia
Mfr # 74241
Zoro # G902507093
product price: $12.99
/pk 5, $2.60/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Chrome
- Outside Diameter 5/8"
- Type Spacer
Product Information
- Brand Midwest Fastener
- MFR # 74241
- Zoro # G902507093
- UPC # 738287742411
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 1/8 in |
Inside Diameter | 1/4 in |
Outside Diameter | 5/8" |
Diameter 2 | 5/8" |
Diameter 1 | 1/4" |
Length 1 | 1/8" |
Details
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 8 3/5 mm Head Ht (WS6X04035-001P1)
- MIDWEST FASTENER Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 10 PK (33744)
- MIDWEST FASTENER Grade 5, 9/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 4 PK (63167)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04104.062.0600)
- MIDWEST FASTENER Round Spacer, Steel, 3/4 in Overall Lg, 1/4 in Inside Dia (31942)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 1/2 in Inside Dia (65827)
- MIDWEST FASTENER Round Spacer, Nylon, 27/64 in Overall Lg, 0.325 in Inside Dia (65807)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/2 in Overall Lg, 1/2 in Inside Dia (34092)
- MIDWEST FASTENER Round Spacer, Nylon, 3/4 in Overall Lg, 0.26 in Inside Dia (933467)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 1/2 in Inside Dia (65828)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (34093)
- Midwest Fastener Round Spacers