Round Spacer, Plain Steel, 18 mm Overall Lg, 5 mm Inside Dia, 6 PK

  • Mfr # 930382

  • Zoro # G102507039


product price: $6.79
/pk 6, $1.13/ea
Sold in multiples of 2 for $13.58

Key Features

System of Measurement
Metric
Overall Length
18 mm
Material
Steel
Finish
Plain
Inside Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930382
Zoro #
G102507039
UPC #
719199303822
Country of Origin
Canada

Dimensions

Overall Length
18 mm
Inside Diameter
5 mm
Outside Diameter
7mm
Diameter 1
5mm
Diameter 2
7mm
Length 1
18mm

Details

Item
Round Spacer
System of Measurement
Metric
Material
Steel
Finish
Plain
Type
Spacer

Description

A spacer is generally something used to create a space between two objects, often to properly position them.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.