
CAD Viewer & Download Files
Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 1/4 in Inside Dia, 4 PK
Mfr # 33325
Zoro # G302507068
CAD Available
product price: $21.75
/pk 4, $5.44/eaKey Features
CAD Drawing
System of Measurement
Inch
Material
Stainless Steel
Finish
Polished
Outside Diameter
3/4"
Type
Spacer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33325
Zoro #
G302507068
UPC #
738287333251
Country of Origin
China
Dimensions
Overall Length
5/8 in
Inside Diameter
1/4 in
Outside Diameter
3/4"
Diameter 1
1/4"
Diameter 2
3/4"
Length 1
5/8"
Details
CAD Available
Yes
Item
Round Spacer
System of Measurement
Inch
Material
Stainless Steel
Finish
Polished
Type
Spacer
Hardness
18-8
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.