
Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 1/8 in Inside Dia, 8 PK
Mfr # 33327
Zoro # G102507015
product price: $22.19
/pk 8, $2.77/eaKey Features
System of Measurement
Inch
Overall Length
5/8 in
Material
Stainless Steel
Finish
Polished
Inside Diameter
1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33327
Zoro #
G102507015
UPC #
738287333275
Country of Origin
China
Dimensions
Overall Length
5/8 in
Inside Diameter
1/8 in
Outside Diameter
5/16"
Diameter 1
1/8"
Diameter 2
5/16"
Length 1
5/8"
Details
Item
Round Spacer
System of Measurement
Inch
Material
Stainless Steel
Finish
Polished
Type
Spacer
Hardness
18-8
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.