Zoro Homepage

Screw Anchor, 1" L, Vinyl, 100 PK

  • Mfr # 07375

  • Zoro # G902506003


product price: $12.49
/pk 100, $0.12/ea

Key Features

Anchor Diameter
1/4"
Anchor Length
1"
Thread Size
1/4"
Material
Vinyl
Drill Bit Size
9/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07375
Zoro #
G902506003
UPC #
738287073751
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Anchor Length
1"
Thread Size
1/4"
Drill Bit Size
9/32"
Diameter
1/4"
Length 1
1"

Details

Item
Screw Anchor
Material
Vinyl
Head Type
Pan
Shape
Fluted
Style
Expandet

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.