
Screw Anchor, 1/2" L, Steel, 50 PK
Mfr # 04259
Zoro # G402529007
product price: $35.29
/pk 50, $0.71/eaKey Features
Compatible Material
Hollow Block
Anchor Diameter
3/8"
Anchor Length
1/2"
Thread Size
3/16"-24
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04259
Zoro #
G402529007
UPC #
738287042597
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
3/8"
Anchor Length
1/2"
Thread Size
3/16"-24
Diameter 1
3/16"
Length 1
1/2"
Diameter 2
3/8"
Details
Item
Screw Anchor
Compatible Material
Hollow Block
Material
Steel
Head Type
Pan
Finish
Zinc
Style
Short
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.