Shop RAWLPLUG
See all product information
Create Account
Hollow Wall Anchor Toggle Bolt, 3/8-16 Screw, 4 in OAL, Carbon Steel, Round Head, 7/8 in dia Drill
- Mfr # 04441-PWR
- Zoro # G816494489
product price:Â
$
1.39
/ea
Sold in multiples of 25 for
$34.75
Key Features
Anchor Diameter
3/8 in
Material
Carbon Steel
Drill Bit Size
7/8 in
Head Type
Round
Anchor Tool Type
Hollow Wall Anchor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04441-PWR
- Zoro #
- G816494489
- UPC #
- 75352044415
- Country of Origin
- United States
- Material
- Carbon Steel
- Head Type
- Round
- Anchor Tool Type
- Hollow Wall Anchor
Dimensions
- Anchor Diameter
- 3/8 in
- Drill Bit Size
- 7/8 in
- Anchor Length
- 4 in
- Max. Work Thickness
- 2-1/2 in
Description
Rawplug toggle bolt ASTM B633, AISI 1010, carbon steel, zinc plated, round head, 4 in length, 7/8 in drive, 3/8 in dia, thread: 3/8-16 UNC, tensile strength: 245 lb ultimate load and 60 lb allowable load for 3/8 in wallboard, spring wing nut, ANSI B18.6.3, for block, wallboard and other hollow base materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.