Zoro Homepage

Screw Anchor, 3/16" Dia., Nylon, 100 PK

  • Mfr # 04075

  • Zoro # G702515441


product price: $18.59
/pk 100, $0.19/ea

Key Features

Compatible Material
Cement Board
Anchor Diameter
3/16"
Anchor Length
1"
Material
Nylon
Head Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04075
Zoro #
G702515441
UPC #
738287040753
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/16"
Anchor Length
1"
Diameter
3/16"
Length 1
1"

Details

Item
Screw Anchor
Compatible Material
Cement Board
Material
Nylon
Head Type
Round
Pin Anchor Type
Hammer Drive Pin Anchor
Style
Nail Drive

Description

Also known as a hammer drive anchor, a drive anchor is an anchor with a nail-shaped pin enclosed in a sleeve. Once the pin is struck, the anchor expands into concrete, brick or block. These anchors are best suited for light duty fastening.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.