
Screw Anchor, 5/16" L, Steel, 100 PK
Mfr # 04271
Zoro # G202528705
product price: $42.99
/pk 100, $0.43/eaKey Features
Compatible Material
Hollow Block
Anchor Diameter
1/4"
Anchor Length
5/16"
Thread Size
1/8"-32
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04271
Zoro #
G202528705
UPC #
738287042719
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4"
Anchor Length
5/16"
Thread Size
1/8"-32
Diameter 1
1/8"
Length 1
5/16"
Diameter 2
1/4"
Details
Item
Screw Anchor
Compatible Material
Hollow Block
Material
Steel
Head Type
Pan
Finish
Zinc
Style
Short
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.