Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealing Washer, Fits Bolt Size M10 Copper, Copper Finish, 12 PK

  • Mfr # 34665

  • Zoro # G802505977


product price: $8.35
/pk 12, $0.70/ea
Sold in multiples of 2 for $16.70

Key Features

Material
Copper
Finish
Copper
Seal Material
Copper
Thickness
1 mm
Inside Dia.
10.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34665
Zoro #
G802505977
UPC #
738287346657
Country of Origin
Unknown

Dimensions

Fits Bolt Sizes
M10
Outside Dia.
16 mm
Thickness
1 mm
Inside Dia.
10.5 mm

Details

Item
Sealing Washer
Material
Copper
Finish
Copper
Seal Material
Copper
System of Measurement
Metric

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.