Zoro Homepage

Sealing Washer, Fits Bolt Size M16 Copper, Copper Finish, 4 PK

  • Mfr # 34672

  • Zoro # G702505862


product price: $6.29
/pk 4, $1.57/ea
Sold in multiples of 2 for $12.58

Key Features

Material
Copper
Finish
Copper
Seal Material
Copper
Thickness
1.5 mm
Inside Dia.
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34672
Zoro #
G702505862
UPC #
738287346725
Country of Origin
Unknown

Dimensions

Fits Bolt Sizes
M16
Outside Dia.
22 mm
Thickness
1.5 mm
Inside Dia.
17 mm

Details

Item
Sealing Washer
Material
Copper
Finish
Copper
Seal Material
Copper
System of Measurement
Metric

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.