
CAD Drawings
Download CAD Files
Sealing Washer, , Rubber, Steel Rubber, Zinc Finish, 25 PK
Mfr # 64945
Zoro # G902505938
CAD Available
product price:Â $10.39
/pk 25, $0.42/eaKey Features
CAD Drawing
Material
Rubber, Steel
Finish
Rubber, Zinc
Seal Material
Rubber
Fits Bolt Sizes
5/32 in
Outside Dia.
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64945
Zoro #
G902505938
UPC #
738287649451
Country of Origin
Unknown
Dimensions
Fits Bolt Sizes
5/32 in
Outside Dia.
3/4 in
Thickness
5/32 in
Inside Dia.
5/16 in
Details
CAD Available
Yes
Item
Sealing Washer
Material
Rubber, Steel
Finish
Rubber, Zinc
Seal Material
Rubber
System of Measurement
Inch
Washer Material Grade
Grade 2
Type
Bonded
Description
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.