CAD Drawings

Download CAD Files

Sealing Washer, , Rubber, Steel Rubber, Zinc Finish, 40 PK

  • Mfr # 64943

  • Zoro # G502505970

CAD Available

product price:  $13.25
/pk 40, $0.33/ea

Key Features

CAD Drawing
Material
Rubber, Steel
Finish
Rubber, Zinc
Seal Material
Rubber
Outside Dia.
5/8 in
Thickness
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64943
Zoro #
G502505970
UPC #
738287649437
Country of Origin
Unknown

Dimensions

Fits Bolt Sizes
7/32 in
Outside Dia.
5/8 in
Thickness
9/64 in
Inside Dia.
#12

Details

CAD Available
Yes
Item
Sealing Washer
Material
Rubber, Steel
Finish
Rubber, Zinc
Seal Material
Rubber
System of Measurement
Inch
Washer Material Grade
Grade 2
Type
Bonded

Description

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.