Sealing Washer, , Rubber, Steel Rubber, Zinc Finish, 50 PK

  • Mfr # 64941

  • Zoro # G702505923


product price:  $11.25
/pk 50, $0.23/ea

Key Features

Material
Rubber, Steel
Finish
Rubber, Zinc
Seal Material
Rubber
Fits Bolt Sizes
5/32 in
Outside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64941
Zoro #
G702505923
UPC #
738287649413
Country of Origin
Unknown

Dimensions

Fits Bolt Sizes
5/32 in
Outside Dia.
1/2 in
Thickness
1/8 in
Inside Dia.
5/32 in (#1/8)

Details

Item
Sealing Washer
Material
Rubber, Steel
Finish
Rubber, Zinc
Seal Material
Rubber
System of Measurement
Inch
Washer Material Grade
Grade 2
Type
Bonded

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.