Sealing Washer, , Rubber, Steel Rubber, Zinc Finish, 50 PK

  • Mfr # 64942

  • Zoro # G802505984


product price:  $14.95
/pk 50, $0.30/ea

Key Features

Material
Rubber, Steel
Finish
Rubber, Zinc
Seal Material
Rubber
Outside Dia.
15/32 in
Thickness
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64942
Zoro #
G802505984
UPC #
738287649420
Country of Origin
Unknown

Dimensions

Fits Bolt Sizes
3/16 in
Outside Dia.
15/32 in
Thickness
9/64 in
Inside Dia.
3/16 in (#10)

Details

Item
Sealing Washer
Material
Rubber, Steel
Finish
Rubber, Zinc
Seal Material
Rubber
System of Measurement
Inch
Type
Bonded
Washer Material Grade
Grade 2

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.