Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK
Mfr # 03288
Zoro # G802512050
product price: $12.89
/pk 100, $0.13/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 5/8 in
- Drive Size 5/16 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 03288
- Zoro # G802512050
- UPC # 738287032888
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 5/8 in |
Drive Size | 5/16 in |
Diameter 2 | 3/8" |
Details
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT HARDWARE - HITCH PIN 5/16D X 2 in.L - STEEL (1015989)
- G.L. HUYETT Lock Nut, 2.36", Steel, Plain (N-12)
- MIDWEST FASTENER #10 Black Phosphate Steel Pushnut Bolt Retainers 50 50PK (76303)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-7/8 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (54839)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08811)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03342)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53275)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08806)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54486)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/4 in, Zinc Plated Steel Truss Head Square Drive, 3000 PK (0820KQM)
- Midwest Fastener Self-Tapping Screws