Shop All Self-Drilling Screws
Midwest Fastener
Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK
Mfr # 62735
Zoro # G802512197
product price: $10.89
/pk 25, $0.44/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 62735
- Zoro # G802512197
- UPC # 738287627350
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 3/4 in |
Diameter 2 | 13/32" |
Details
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #7 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 1840 PK (08838)
- ZORO SELECT Hitch Pin, Bent, Stl, Zinc, 3/4x3 1/2L (U39667.075.0350)
- NEWPORT FASTENERS M3-0.50 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (667901-1000)
- HERITAGE Clevis Pin, 1-1/2" x 9", MCS PL (CLP-1500-9000)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-7/8 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (54839)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Black Steel Pan Head Phillips Drive, 15 PK (67002)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Painted Stainless Steel Hex Head Hex Drive, 12 PK (39583)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 25 PK (55243)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50903)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Stainless Steel Hex Head Hex Drive, 25 PK (65167)
- ZORO SELECT Self-Drilling Screw, #10-24 x 1-1/2 in, Black Zinc Plated Steel Wafer Head Phillips Drive, 1000 PK (1024KWAFMSBZ)
- Midwest Fastener Self-Tapping Screws