Self-Drilling Screw, #8 x 1-5/8 in, Stainless Steel Phillips Drive, 15 PK

  • Mfr # 38992

  • Zoro # G702512495


product price:  $11.15
/pk 15, $0.74/ea

Key Features

Phillips Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Material
Stainless Steel
Materials for Use With
Metal
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38992
Zoro #
G702512495
UPC #
738287389920
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
1-5/8 in

Details

System of Measurement
Inch
Drive
Phillips
Tip Type
Drilling
Material
Stainless Steel
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Style
Lath
Hardness
410

Description

A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products