Zoro Homepage

Self Locking Thread Insert, Steel, 2 PK

  • Mfr # 69291

  • Zoro # G502506335


product price: $15.65
/pk 2, $7.83/ea

Key Features

Material
Steel
Overall Length
7/8 in
Insert Diameter
7/8 in
Thread Type
Coarse
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69291
Zoro #
G502506335
UPC #
738287692914
Country of Origin
China

Dimensions

Internal Thread Size
M14-2.00
Overall Length
7/8 in
Insert Diameter
7/8 in

Details

Item
Self Locking Thread Insert
Material
Steel
Thread Type
Coarse
Finish
Plain

Description

A thread insert is inserted into an object to add a threaded hole. They are used for repairing a stripped threaded hole, providing a more durable threaded hole in softer materials, and molding or casting threads into a workpiece, eliminating an operation.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.