Zoro Homepage

Self Locking Thread Insert, Steel, 3 PK

  • Mfr # 69282

  • Zoro # G202506338


product price: $15.55
/pk 3, $5.18/ea

Key Features

Material
Steel
Overall Length
8 mm
Insert Diameter
8 mm
Thread Type
Coarse
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69282
Zoro #
G202506338
UPC #
738287692822
Country of Origin
China

Dimensions

Internal Thread Size
M4-1.25
Overall Length
8 mm
Insert Diameter
8 mm

Details

Item
Self Locking Thread Insert
Material
Steel
Thread Type
Coarse
Finish
Plain

Description

A thread insert is inserted into an object to add a threaded hole. They are used for repairing a stripped threaded hole, providing a more durable threaded hole in softer materials, and molding or casting threads into a workpiece, eliminating an operation.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.