Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 10 PK
Mfr # 63853
Zoro # G102510497
product price: $4.95
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 5/16 in
- Material 18-8 Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 63853
- Zoro # G102510497
- UPC # 738287638530
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | 5/16 in |
Diameter 2 | 3/8" |
Details
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, 1/4"-20, Plain 18-8 Stainless Steel (3532-1/4K)
- MKT FASTENING Sup-R Lag Long Lag Shield, 5/8" Dia, 1-3/4" L, Alloy Steel Plain, 25 PK (3306000)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 2500 PK (51192)
- ZORO SELECT 1/4"-20 x 1-3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0175)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08171)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08181)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08173)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, White Steel Flat Head Phillips Drive, 20 PK (36258)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02935)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09078)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Black Steel Flat Head Torx Drive, 15 PK (36932)
- Midwest Fastener Sheet Metal Screws