Shop MIDWEST FASTENER
See all product information
Create Account
Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Combination Hex/Slotted Drive
- Mfr # 02956
- Zoro # G506870937
product price:Â
$
20.25
/ea
Key Features
Hex Head
Pointed Tip
System of Measurement
Inch
Fastener Length
3/4 in
Drive
Combination Hex/Slotted
Drive Size
5/16 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02956
- Zoro #
- G506870937
- UPC #
- 738287029567
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- Combination Hex/Slotted
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal, Wood
- Item
- Sheet Metal Screw
- Interior/Exterior
- Interior
Dimensions
- Screw Size
- #14
- Fastener Length
- 3/4 in
- Drive Size
- 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.