Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #6 x 1/2 in, Bronze Steel Pan Head Phillips Drive, 50 PK
Mfr # 35941
Zoro # G402510142
product price: $12.55
/pk 50, $0.25/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Bronze
- Materials for Use With Metal
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 35941
- Zoro # G402510142
- UPC # 738287359411
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Diameter 2 | 1/4" |
Details
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.050.3600)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M16-2.00, 27 mm Shank, 35 mm ID, Steel, Zinc Plated, 2 PK (RB580160-002P2)
- ZORO SELECT Class 9.8, M6 Structural Bolt, Black Phosphate Steel, 35 mm L, 50 PK (5692PK)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK (M07000.080.0100)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Bronze Steel Pan Head Phillips Drive, 25 PK (35953)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Bronze Steel Pan Head Phillips Drive, 45 PK (35942)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Bronze Steel Pan Head Phillips Drive, 45 PK (35945)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Black Steel Pan Head Torx Drive, 20 PK (36895)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Black Steel Oval Head Phillips Drive, 10 PK (79493)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/4 in, Black Steel Flat Head Phillips Drive, 35 PK (79512)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Black Steel Flat Head Phillips Drive, 40 PK (79442)
- Midwest Fastener Sheet Metal Screws