Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Combination Hex/Slotted Drive

  • Mfr # 02911

  • Zoro # G806870910


product price:  $12.19
/ea

Key Features

Hex Head
Pointed Tip
System of Measurement
Inch
Drive
Combination Hex/Slotted
Drive Size
1/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
02911
Zoro #
G806870910
UPC #
738287029116
Country of Origin
United States

Dimensions

Screw Size
#6
Fastener Length
1/2 in
Drive Size
1/4 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Combination Hex/Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Wood
Item
Sheet Metal Screw
Interior/Exterior
Interior

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.