Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Hex Head Combination Hex/Slotted Drive
Mfr # 02926
Zoro # G606870905
product price:Â $15.29
/eaKey Features
Hex Head
Pointed Tip
System of Measurement
Inch
Drive
Combination Hex/Slotted
Drive Size
1/4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
02926
Zoro #
G606870905
UPC #
738287029260
Country of Origin
United States
Dimensions
Screw Size
#8
Fastener Length
1 in
Drive Size
1/4 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Combination Hex/Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Wood
Item
Sheet Metal Screw
Interior/Exterior
Interior
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.