Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK

  • Mfr # 53706

  • Zoro # G402527607


product price:  $19.65
/pk 50, $0.39/ea

Key Features

Truss Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Screw Size
#8
Material
18-8 Stainless Steel
Materials for Use With
Metal, Wood
Diameter 2
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53706
Zoro #
G402527607
UPC #
738287537062
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
1 in
Diameter 2
7/16"

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Drilling
Material
18-8 Stainless Steel
Materials for Use With
Metal, Wood
Item
Sheet Metal Screw
Hardness
18-8

Description

Lath screws, also known as modified truss screws, have a large, low-profile head. They provide secure metal-to-metal and metal-to-wood fastending. They often feature a self-piercing or self-drilling point.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products