Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK
- Mfr # 53704
- Zoro # G802527603
product price:Â
$
14.89
/pk of 50, $0.30/ea
Key Features
Truss Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Screw Size
#8
Material
18-8 Stainless Steel
Materials for Use With
Metal, Wood
Diameter 2
7/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53704
- Zoro #
- G802527603
- UPC #
- 738287537048
- Country of Origin
- China
Dimensions
- Screw Size
- #8
- Fastener Length
- 1/2 in
- Diameter 2
- 7/16"
Details
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- 18-8 Stainless Steel
- Materials for Use With
- Metal, Wood
- Item
- Sheet Metal Screw
- Hardness
- 18-8
Description
Lath screws, also known as modified truss screws, have a large, low-profile head. They provide secure metal-to-metal and metal-to-wood fastending. They often feature a self-piercing or self-drilling point.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.