Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 30 PK

  • Mfr # 30743

  • Zoro # G802527597


product price:  $4.45
/pk 30, $0.15/ea
Sold in multiples of 3 for $13.35

Key Features

Truss Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Drive Size
#2
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30743
Zoro #
G802527597
UPC #
738287307436
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
1 in
Drive Size
#2
Diameter 2
7/16"

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Style
Lath

Description

Lath screws, also known as modified truss screws, have a large, low-profile head. They provide secure metal-to-metal and metal-to-wood fastending. They often feature a self-piercing or self-drilling point.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products