Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #8 x 2 in, White Steel Flat Head Phillips Drive, 25 PK
Mfr # 36253
Zoro # G402509542
product price: $14.35
/pk 25, $0.57/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish White
- Materials for Use With Metal
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 36253
- Zoro # G402509542
- UPC # 738287362534
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Diameter 2 | 5/16" |
Details
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUP-R-STUD Wedge Anchor, 5/8" Dia., 7" L, Steel Yellow Zinc, 20 PK (2558700)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 1 1/2 in Lg, 2 PK (Z0674)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 100 PK (U07000.019.0225)
- ZORO SELECT M3.5-0.60 x 10 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD035100-100P1)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, White Steel Flat Head Phillips Drive, 20 PK (36258)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, White Steel Flat Head Phillips Drive, 35 PK (36247)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, White Steel Flat Head Phillips Drive, 30 PK (36252)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50841)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Black Oxide Steel Hex Head Slotted Drive, 15 PK (39568)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03261)
- TEKS Sheet Metal Screw, #12 x 1/1/2002, Zinc Steel 80 PK (21344)
- Midwest Fastener Sheet Metal Screws