Sheet Metal Screw, M6.30 x 20 mm, Black Oxide Steel Flange Hex Head External Hex Drive, 10 PK

  • Mfr # 72145

  • Zoro # G002510948


product price:  $8.29
/pk 10, $0.83/ea

Key Features

Flange Hex Head
External Hex Drive
Pointed Tip
System of Measurement
Metric
Drive Size
1/4 in
Material
Steel
Finish
Black Oxide
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72145
Zoro #
G002510948
UPC #
738287721454
Country of Origin
China

Dimensions

Screw Size
M6.30
Fastener Length
20 mm
Drive Size
1/4 in
Diameter 2
11mm

Details

System of Measurement
Metric
Head Type
Flange Hex
Drive
External Hex
Tip Type
Pointed
Material
Steel
Finish
Black Oxide
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Interior/Exterior
Interior
dia3
17mm

Description

A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products