
CAD Drawings
Download CAD Files
Short Drop-In Anchor, 3/8" Dia, Steel Yellow Zinc, 100 PK
Mfr # 05802
Zoro # G802515822
CAD Available
product price:Â $86.89
/pk 100, $0.87/ea
Free Shipping & Returns
Key Features
CAD Drawing
For Use In
Concrete
Material
Steel
Finish
Yellow Zinc
Drill Bit Size
1/2"
Thread Size
16 (Coarse)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05802
Zoro #
G802515822
UPC #
738287058024
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
3/8"
Drill Bit Size
1/2"
Thread Size
16 (Coarse)
Thread Length
5/8"
Diameter
3/8"
Length 1
1-9/16"
Details
CAD Available
Yes
Item
Short Drop-In Anchor
For Use In
Concrete
Material
Steel
Finish
Yellow Zinc
Application
Concrete
Drop-In Anchor Type
Drop-In
Style
Knurled CT-Type
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.