Short Drop-In Anchor, 5/16" Dia, Steel Yellow Zinc, 100 PK

  • Mfr # 05801

  • Zoro # G902516002


product price:  $77.89
/pk 100, $0.78/ea
Free Shipping & Returns

Key Features

For Use In
Concrete
Material
Steel
Finish
Yellow Zinc
Drill Bit Size
3/8"
Thread Size
18 (Coarse)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05801
Zoro #
G902516002
UPC #
738287058017
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
5/16"
Drill Bit Size
3/8"
Thread Size
18 (Coarse)
Thread Length
1/2"
Diameter
5/16"
Length 1
1-5/32"

Details

Item
Short Drop-In Anchor
For Use In
Concrete
Material
Steel
Finish
Yellow Zinc
Drop-In Anchor Type
Drop-In
Application
Concrete
Style
Knurled CT-Type

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.