Short Lag Shield, 1/4" Dia, 1" L, Steel Zinc Plated, 6 PK

  • Mfr # 38301

  • Zoro # G702518947


product price:  $5.35
/pk 6, $0.89/ea
Sold in multiples of 2 for $10.70

Key Features

Material
Steel
Finish
Zinc Plated
Thread Size
1/4"
Type
Expansion Anchor
Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38301
Zoro #
G702518947
UPC #
738287383010
Country of Origin
Unknown

Dimensions

Anchor Diameter
1/4"
Overall Length
1"
Thread Size
1/4"
Diameter
1/4"
Length 1
1"

Details

Item
Short Lag Shield
Material
Steel
Finish
Zinc Plated
Type
Expansion Anchor

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.