Shop ZORO SELECT
See all product information
Create Account
Tire Wire Pin Anchor, 1/2" Dia., 3" L, Alloy Steel Zinc Plated, 25 PK
- Mfr # 5048ADSPR
- Zoro # G7573433
product price:Â
$
76.15
/pk of 25, $3.05/ea
Key Features
Anchor Bolt Type
Anchor Bolt
Anchor Diameter
1/2"
Overall Length
3"
Material
Alloy Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5048ADSPR
- Zoro #
- G7573433
- UPC #
- -
- Country of Origin
- Mexico
- Anchor Bolt Type
- Anchor Bolt
- Item
- Tire Wire Pin Anchor
- Material
- Alloy Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
Dimensions
- Anchor Diameter
- 1/2"
- Overall Length
- 3"
- Fastener Length
- 3"
Description
Anchor Bolts,1/2x3 ROUND SPLIT DR,PK25, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.