Shop MIDWEST FASTENER
See all product information
Create Account
Single Lag Shield, 1/2" Dia, Steel Zinc Plated, 25 PK
- Mfr # 07864
- Zoro # G502517164
product price:Â
$
48.59
/pk of 25, $1.94/ea
Key Features
Material
Steel
Finish
Zinc Plated
Drill Bit Size
7/8"
Thread Size
1/2"
Application
Concrete|Brick|Stone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07864
- Zoro #
- G502517164
- UPC #
- 738287078640
- Country of Origin
- Unknown
- Item
- Single Lag Shield
- Material
- Steel
- Finish
- Zinc Plated
- Application
- Concrete|Brick|Stone
- Type
- Expansion Anchor
- Style
- Single
Dimensions
- Anchor Diameter
- 1/2"
- Drill Bit Size
- 7/8"
- Thread Size
- 1/2"
- Diameter
- 1/2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.