Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Lag Shield, 5/16" Dia, Steel Zinc Plated, 50 PK

  • Mfr # 07862

  • Zoro # G602517187


product price: $61.15
/pk 50, $1.22/ea

Key Features

Material
Steel
Finish
Zinc Plated
Drill Bit Size
5/8"
Thread Size
5/16"
Type
Expansion Anchor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07862
Zoro #
G602517187
UPC #
738287078626
Country of Origin
Unknown

Dimensions

Anchor Diameter
5/16"
Drill Bit Size
5/8"
Thread Size
5/16"
Diameter
5/16"

Details

Item
Single Lag Shield
Material
Steel
Finish
Zinc Plated
Type
Expansion Anchor
Application
Concrete|Brick|Stone
Style
Single

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.