
Single Pole/Single Throw Slide Switches 3PK
Mfr # 65244
Zoro # G102520533
product price: $17.65
/pk 3, $5.88/eaKey Features
Finish
Zinc
Material
Steel
Style
Slide
Type
Electrical Switch
Amps
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65244
Zoro #
G102520533
UPC #
738287652444
Country of Origin
United States
Details
Finish
Zinc
Material
Steel
Style
Slide
Type
Electrical Switch
Amps
4
Volts
125
Pole
Single
Throw
Single
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.