Sleeve Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated, 10 PK

  • Mfr # 07853

  • Zoro # G502508797


product price:  $57.75
/pk 10, $5.78/ea

Key Features

Compatible Material
Concrete
Anchor Diameter
3/4"
Overall Length
4-1/4"
Material Type
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07853
Zoro #
G502508797
UPC #
738287078534
Country of Origin
China

Dimensions

Anchor Diameter
3/4"
Overall Length
4-1/4"
Drill Bit Size
3/4"
Diameter
3/4"
Length 1
4-1/4"
Drill Size
3/4"

Details

Item
Sleeve Anchor
Compatible Material
Concrete
Material Type
Steel
Finish
Zinc Plated
Head Type
Hex Nut
Drive Type
Hex
Application
Concrete
Style
Hex Nut Sleeve
Type
Sleeve Anchor

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.