Shop MIDWEST FASTENER
See all product information
Create Account
Sleeve Anchor, 5/8" Dia., 4-1/4" L, Steel Zinc Plated, 10 PK
- Mfr # 04166
- Zoro # G102508791
product price:Â
$
25.65
/pk of 10, $2.57/ea
Key Features
Compatible Material
Concrete
Anchor Diameter
5/8"
Overall Length
4-1/4"
Material Type
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04166
- Zoro #
- G102508791
- UPC #
- 738287041668
- Country of Origin
- Taiwan, Province of China
- Item
- Sleeve Anchor
- Compatible Material
- Concrete
- Material Type
- Steel
- Finish
- Zinc Plated
- Head Type
- Hex Nut
- Drive Type
- Hex
- Application
- Concrete
- Style
- Hex Nut Sleeve
- Type
- Sleeve Anchor
Dimensions
- Anchor Diameter
- 5/8"
- Overall Length
- 4-1/4"
- Drill Bit Size
- 5/8"
- Diameter
- 5/8"
- Length 1
- 4-1/4"
- Drill Size
- 5/8"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.