Split Lock Washer, For Screw Size 1-1/2 in Steel, Zinc Plated Finish, 5 PK

  • Mfr # 50731

  • Zoro # G202526589


product price:  $15.49
/pk 5, $3.10/ea

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
13/32
System of Measurement
Inch
Inside Diameter
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50731
Zoro #
G202526589
UPC #
738287507317
Country of Origin
China

Dimensions

For Screw Size
1-1/2 in
Outside Diameter
2-7/16 in
Minimum Thickness
13/32
Inside Diameter
1-1/2 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Material Grade/Class
Grade 2
Application
Nuts and Bolts
Style
Medium Split

Description

The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.