Split Lock Washer, For Screw Size 1-1/2 in Steel, Zinc Yellow Finish, 5 PK

  • Mfr # 54172

  • Zoro # G102526511


product price:  $29.39
/pk 5, $5.88/ea

Key Features

Material
Steel
Finish
Zinc Yellow
For Screw Size
1-1/2 in
Outside Diameter
3-1/2 in
Minimum Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54172
Zoro #
G102526511
UPC #
738287541724
Country of Origin
China

Dimensions

For Screw Size
1-1/2 in
Outside Diameter
3-1/2 in
Minimum Thickness
3/16 in
Inside Diameter
1 5/8 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Material Grade/Class
Grade 8

Description

The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.