
Split Lock Washer, For Screw Size #10 Steel, Black Chrome Finish, 20 PK
Mfr # 34425
Zoro # G202526329
product price: $18.45
/pk 20, $0.92/eaKey Features
Material
Steel
Finish
Black Chrome
Outside Diameter
21/64 in
Minimum Thickness
3/64 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34425
Zoro #
G202526329
UPC #
738287344257
Country of Origin
China
Dimensions
For Screw Size
#10
Outside Diameter
21/64 in
Minimum Thickness
3/64 in
Inside Diameter
3/16 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Black Chrome
System of Measurement
Inch
Material Grade/Class
Grade 2
Style
Medium Split
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.