Split Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, Polished Finish, 6 PK

  • Mfr # 33472

  • Zoro # G002526574


product price:  $10.25
/pk 6, $1.71/ea

Key Features

Material
18-8 Stainless Steel
Finish
Polished
Outside Diameter
7/8 in
Minimum Thickness
1/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33472
Zoro #
G002526574
UPC #
738287334722
Country of Origin
China

Dimensions

For Screw Size
1/2 in
Outside Diameter
7/8 in
Minimum Thickness
1/8 in
Inside Diameter
1/2 in

Details

Item
Split Lock Washer
Material
18-8 Stainless Steel
Finish
Polished
System of Measurement
Inch
Style
Medium Split

Description

The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.