
Split Lock Washer, For Screw Size 1/2 in Steel, Galvanized Finish, 25 PK
Mfr # 35464
Zoro # G402526396
product price: $9.89
/pk 25, $0.40/eaKey Features
Material
Steel
Finish
Galvanized
Minimum Thickness
1/8 in
System of Measurement
Inch
Inside Diameter
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35464
Zoro #
G402526396
UPC #
738287354645
Country of Origin
China
Dimensions
For Screw Size
1/2 in
Outside Diameter
7/8 in
Minimum Thickness
1/8 in
Inside Diameter
1/2 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Galvanized
System of Measurement
Inch
Material Grade/Class
Grade 2
Application
Nuts and Bolts
Style
Medium Split
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.