
Split Lock Washer, For Screw Size 1/2 in Steel, Galvanized Finish, 25 PK
Mfr # 51986
Zoro # G002513192
product price: $18.39
/pk 25, $0.74/eaKey Features
Material
Steel
Finish
Galvanized
Minimum Thickness
3/64 in
System of Measurement
Inch
Inside Diameter
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51986
Zoro #
G002513192
UPC #
738287519860
Country of Origin
China
Dimensions
For Screw Size
1/2 in
Outside Diameter
1-3/4 in
Minimum Thickness
3/64 in
Inside Diameter
1/2 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Galvanized
System of Measurement
Inch
Material Grade/Class
Grade 2
Style
Pronged
Description
A pronged washer has sharp prongs that can be pressed into the surface of soft materials. Commonly used in rigid insulation to pre-spot the point of contact.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.