
Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 15 PK
Mfr # 77226
Zoro # G302526311
product price:Â $9.69
/pk 15, $0.65/eaKey Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
5/64 in
System of Measurement
Inch
Inside Diameter
17/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77226
Zoro #
G302526311
UPC #
738287772265
Country of Origin
United States
Dimensions
For Screw Size
1/2 in
Outside Diameter
3/4 in
Minimum Thickness
5/64 in
Inside Diameter
17/32 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Material Grade/Class
Grade 2
Style
Safety
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.