Split Lock Washer, For Screw Size #14 18-8 Stainless Steel, Polished Finish, 15 PK

  • Mfr # 33466

  • Zoro # G302526564


product price: $15.89
/pk 15, $1.06/ea

Key Features

Material
18-8 Stainless Steel
Finish
Polished
Outside Diameter
31/64 in
Minimum Thickness
1/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33466
Zoro #
G302526564
UPC #
738287334661
Country of Origin
China

Dimensions

For Screw Size
#14
Outside Diameter
31/64 in
Minimum Thickness
1/16 in
Inside Diameter
1/4 in

Details

Item
Split Lock Washer
Material
18-8 Stainless Steel
Finish
Polished
System of Measurement
Inch
Style
Medium Split

Description

The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products