Zoro Homepage

Split Lock Washer, For Screw Size 14 mm Steel, Plain Finish, 12 PK

  • Mfr # 73993

  • Zoro # G802526491


product price: $8.85
/pk 12, $0.74/ea
Sold in multiples of 2 for $17.70

Key Features

Material
Steel
Finish
Plain
Outside Diameter
24 mm
Minimum Thickness
3.20 mm
Standards
DIN 127
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73993
Zoro #
G802526491
UPC #
738287739930
Country of Origin
China

Dimensions

For Screw Size
14 mm
Outside Diameter
24 mm
Minimum Thickness
3.20 mm
Inside Diameter
14 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
DIN 127
System of Measurement
Metric
Material Grade/Class
Class 10
Application
Nuts and Bolts
Style
Medium Split
Specifications
DIN 127

Description

The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.