Split Lock Washer, For Screw Size #14 Steel, Black Zinc Finish, 50 PK
Mfr # 932867
Zoro # G202526459
product price:Â $3.79
/pk 50, $0.08/ea
Sold in multiples of 3 for $11.37
Key Features
Material
Steel
Finish
Black Zinc
System of Measurement
Inch
Inside Diameter
1/4 in
Style
Medium Split
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
932867
Zoro #
G202526459
UPC #
719199328672
Country of Origin
Unknown
Dimensions
For Screw Size
#14
Inside Diameter
1/4 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Black Zinc
System of Measurement
Inch
Style
Medium Split
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.