Split Lock Washer, For Screw Size #14 Steel, Zinc Plated Finish, 20 PK

  • Mfr # 38721

  • Zoro # G302513205


product price: $5.35
/pk 20, $0.27/ea
Sold in multiples of 2 for $10.70

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
3/64 in
System of Measurement
Inch
Inside Diameter
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38721
Zoro #
G302513205
UPC #
738287387216
Country of Origin
China

Dimensions

For Screw Size
#14
Outside Diameter
1-7/64 in
Minimum Thickness
3/64 in
Inside Diameter
9/32 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Material Grade/Class
Grade 2
Style
Pronged

Description

A pronged washer has sharp prongs that can be pressed into the surface of soft materials. Commonly used in rigid insulation to pre-spot the point of contact.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.